Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-060-200-005
Zoro # G9195770
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0600"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-060-200-005
- Zoro # G9195770
- UPC # 728709144909
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Neck Length | 3/32 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 7-1/4", 40-Teeth Carbide Circular Saw Blade (75740B25)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-200-002)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-075-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-015)
- Micro 100 End Mills