Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-060-090-005
Zoro # G9195825
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0600"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-060-090-005
- Zoro # G9195825
- UPC # 728709144824
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J7448H)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 36" CURVED W/STRIKE HNDL (KH853-36)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-200-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-005)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- Micro 100 End Mills