Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-050-075-005
Zoro # G9195606
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0500"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-050-075-005
- Zoro # G9195606
- UPC # 728709144589
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Length | 15/32 in |
Neck Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 7/8 In (30509)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD23224)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- MASTER APPLIANCE Heating Element 300 Deg F 220V (HAS-013K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-071-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- Micro 100 High Performance Carbide End Mills