Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-047-150-010K
Zoro # G9195518
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0470"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-047-150-010K
- Zoro # G9195518
- UPC # 728709144435
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/32 in |
Milling Dia. | 3/64 in |
Neck Length | 1/16 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/16-Inch Slotted Electronics Screwdriver, 2-Inch (614-2)
- BON TOOL Bon 12-819 Big Blue Bull Trowel, Blue Steel 72" X 12" Rnd End (12-819)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-050-200-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-550-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-015)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-250-010)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- Micro 100 End Mills