Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-045-150-005K
Zoro # G9195271
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0450"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-045-150-005K
- Zoro # G9195271
- UPC # 728709144176
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Neck Length | 1/16 in |
Neck Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt1/2 FML SQ Drv 15mm FML Hex Oal 3.25 (15MM35)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- Micro 100 High Performance Carbide End Mills