Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-040-500-005
Zoro # G9195195
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0200"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-040-500-005
- Zoro # G9195195
- UPC # 728709144046
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0200" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 7/16 in |
Milling Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-36 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57089TN)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYL1)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-150-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-200-010K)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- Micro 100 High Performance Carbide End Mills