Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-035-250-005
Zoro # G9195070
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0400"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-035-250-005
- Zoro # G9195070
- UPC # 728709143742
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Length | 3/16 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Deep Depth, Black Oxide (J7318S)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MAYHEW Chisel, 3/4in. Tip, 6-3/4in. L, Cold (10605)
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L (VHMM-030-5K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-015K)
- Micro 100 End Mills