Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-025-038-003
Zoro # G9194650
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.003 in
- End Mill Style Corner Radius
- Milling Diameter 0.0300"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-025-038-003
- Zoro # G9194650
- UPC # 728709143025
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.003 in |
Milling Diameter | 0.0300" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/64 in |
Neck Length | 1/32 in |
Milling Dia. | 1/64 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.003 in, 1/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Upper Jaw (40400)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85400D2B113430)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-060-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-005)
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L (VHMM-030-5K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- Micro 100 End Mills