Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-075-900-015K
Zoro # G9196647
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0780"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-075-900-015K
- Zoro # G9196647
- UPC # 728709146002
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 1/16 in |
Neck Length | 25/32 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, H Pallet (H PALLET)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-010)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- Micro 100 End Mills