Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-075-600-015K
Zoro # G9196699
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0780"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-075-600-015K
- Zoro # G9196699
- UPC # 728709145920
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 2 in |
Neck Length | 15/32 in |
Neck Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 3/8" Drive SAE, 26 pcs (A3005SR)
- MALCO Punch Lock Stud Crimper, 9-1/2", Die Cast Zinc with Nickel Plating (PL1R)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-015)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-062-350-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-150-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- Micro 100 End Mills