Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-062-200-005K
Zoro # G9196087
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0620"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-062-200-005K
- Zoro # G9196087
- UPC # 728709145319
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Neck Length | 3/32 in |
Milling Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, VALVE (14372)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-090-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- Micro 100 High Performance Carbide End Mills