Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-060-090-005K
Zoro # G9195816
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0600"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-060-090-005K
- Zoro # G9195816
- UPC # 728709144831
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1" Straight Impact Wrench With 8" Extended Anvil (1992)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap W/ Looped Ends 1"X13', 900 Lbs (KTI73862)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM31)
- PROTO WR PIPE 18 (PO818HD)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-015-200-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L (VHMM-030-5K)
- Micro 100 High Performance Carbide End Mills