Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-047-071-010
Zoro # G9195466
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0470"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-047-071-010
- Zoro # G9195466
- UPC # 728709144367
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Milling Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Neck Length | 1/16 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-050-200-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-375-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010K)
- Micro 100 End Mills