Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-045-150-010
Zoro # G9195317
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0450"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-045-150-010
- Zoro # G9195317
- UPC # 728709144183
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Length | 1/16 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-S (C18046)
- HUSQVARNA HOLDER DISC, SASE 535/580 (510203102)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-005)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- Micro 100 End Mills