Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-040-060-010K
Zoro # G9195229
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0400"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-040-060-010K
- Zoro # G9195229
- UPC # 728709143896
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Milling Dia. | 1/32 in |
Neck Length | 7/16 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-050-200-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-090-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-005K)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- Micro 100 High Performance Carbide End Mills