Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-031-200-010K
Zoro # G9195000
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0310"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-031-200-010K
- Zoro # G9195000
- UPC # 728709143537
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0310" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/32 in |
Neck Length | 1/8 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, LNMX0607R6-MJ AH801, PK10 (6823935)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- CAL-VAN TOOLS WRENCH COMBO12PT SAE 1 15/16 SATIN FINIS (KTA5071-62)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-025-150-003K)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- Micro 100 End Mills