Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-025-150-003K
Zoro # G9194669
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.003 in
- End Mill Style Corner Radius
- Milling Diameter 0.0300"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-025-150-003K
- Zoro # G9194669
- UPC # 728709143070
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.003 in |
Milling Diameter | 0.0300" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/64 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/64 in |
Neck Length | 3/32 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.003 in, 1/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- CRESCENT 7-1/4" x 24-Tooth NailSlicer™ Framing Circular Saw Blade - 10 Pack (CSBFR-724-10)
- IRWIN Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank (88712)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-015-200-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- Micro 100 High Performance Carbide End Mills