Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-020-150-002K
Zoro # G9194635
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.002 in
- End Mill Style Corner Radius
- Milling Diameter 0.0300"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-020-150-002K
- Zoro # G9194635
- UPC # 728709142950
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.002 in |
Milling Diameter | 0.0300" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/64 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/64 in |
Neck Length | 3/32 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.002 in, 1/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF6SB)
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- PROTO Dead Blow Hammer, 32 oz., 14-3/4" (J1430DB)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 16- (W316)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- Micro 100 End Mills