Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-020-030-002K
Zoro # G9194556
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.002 in
- End Mill Style Corner Radius
- Milling Diameter 0.0300"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-020-030-002K
- Zoro # G9194556
- UPC # 728709142912
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.002 in |
Milling Diameter | 0.0300" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/64 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.002 in, 1/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- VEGA Impactech Square 2 Power Bit x 3-1/2 (P190R2A)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-150-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- Micro 100 High Performance Carbide End Mills