Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-075-600-005
Zoro # G9196489
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0780"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-075-600-005
- Zoro # G9196489
- UPC # 728709145876
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 2 in |
Neck Length | 15/32 in |
Neck Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-3/8-INS)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-200-002)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-025-038-003)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-010)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- Micro 100 High Performance Carbide End Mills