Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-040-500-010
Zoro # G9195326
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0250"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-040-500-010
- Zoro # G9195326
- UPC # 728709144060
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0250" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/32 in |
Neck Length | 7/16 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (J215-8CR)
- CHICAGO PNEUMATIC IMPACT WR PISTOL AIR 3/8" 75 FT LBS (CP721)
- KO-KEN Nut Setter 12mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-12)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56829)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-015-200-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-300-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-015)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-015)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- Micro 100 End Mills