Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-040-150-005
Zoro # G9195159
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0450"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-040-150-005
- Zoro # G9195159
- UPC # 728709143926
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0450" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 1/16 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-090-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- Micro 100 High Performance Carbide End Mills