Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-6
Zoro # G8076284
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 7/32"
Product Information
- Brand Micro 100
- MFR # QDC-6
- Zoro # G8076284
- UPC # 728709156551
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 7/32" |
Overall Length | 3 in |
Drill Size | 7/32 in |
Body Dia. | 1/2 in |
Drill Point Dia. | 0.2190 in |
Size- Decimal | #8 (0.1990) |
Point Dia. | 7/32" |
Dimension Type | Fractional Inch |
Size - Decimal | 7/32 in - 0.2188 |
Flute Length | 1-1/8" |
Radius | 0.0390" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- SKODA MT4 Skoda Heavy Duty Live Centres (310120)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-7/8" 98MM 1887 (C25104)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- Micro 100 Countersinks, Center Drills & Spotting Drills