Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-4
Zoro # G7881937
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 1/8"
Product Information
- Brand Micro 100
- MFR # QDC-4
- Zoro # G7881937
- UPC # 728709156513
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/8" |
Overall Length | 2 1/8 in |
Drill Size | 1/8 in |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Point Dia. | 1/8" |
Size - Decimal | 1/8 in - 0.1250 |
Radius | 0.0390" |
Flute Length | 3/4" |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | QDC |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- GRAY TOOLS 1-5/16" Striking Face Box Wrench, 45° Offset Head (66842)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- Micro 100 Countersinks, Center Drills & Spotting Drills