Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-1
Zoro # G7904425
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3/64"
Product Information
- Brand Micro 100
- MFR # QDC-1
- Zoro # G7904425
- UPC # 728709156452
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/64" |
Overall Length | 1 1/2 in |
Drill Size | 3/64 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0470 in |
Size- Decimal | () |
Point Dia. | 3/64" |
Dimension Type | Fractional Inch |
Size - Decimal | 3/64 in - 0.0469 |
Flute Length | 1/2" |
Radius | 0.0390" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97924)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- Micro 100 Center Drills