Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-01X
Zoro # G8451493
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Micro 100
- MFR # QDC-01X
- Zoro # G8451493
- UPC # 728709156445
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/32" |
Overall Length | 1 1/2 in |
Drill Size | 1/32 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0310 in |
Point Dia. | 1/32" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Fractional Inch |
Size - Decimal | 1/32 in - 0.0312 |
Flute Length | 1/2" |
Radius | 0.0390" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- METABO Carbide Bit SDS-Plus P4P / 14, 0x310 mm (626232000)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- MAKITA Compact Band Saw Blade, 32-7/8", 24TPI, PK5, 32-7/8 in L, 1/2" W, 24 TPI, 0.020" Thick, Bimetal (B-40565)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- Micro 100 Center Drills