Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-032
Zoro # G7906017
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Product Information
- Brand Micro 100
- MFR # DCM-032
- Zoro # G7906017
- UPC # 728709126332
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.90mm |
Overall Length | 50.00 mm |
Drill Size | 3.90 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 3.15 mm |
Point Dia. | 3.15mm |
Dimension Type | Metric |
Shank Dia. | 8.000 mm |
Flute Length | 0.51 mm |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | DCm |
Measurement System | Metric |
Drill Bit Point Angle | 118 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Blade Replacement, 2-3/8" (816)
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- GENERAL TOOLS MFG Centering Punch (806)
- WIHA Torque Bit 52 Pcs. Set (28892)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Micro 100 Center Drills