Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-016
Zoro # G8338531
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Micro 100
- MFR # DCM-016
- Zoro # G8338531
- UPC # 728709126318
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 35.50 mm |
Drill Size | 2.00 mm |
Body Dia. | 4.00 mm |
Drill Point Dia. | 1.60 mm |
Dimension Type | Metric |
Point Dia. | 1.60mm |
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 0.43 mm |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | DCm |
Flute Type | Spiral |
Drill Bit Point Angle | 118 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- J.W. WINCO GN711-KUS-6-W-M Adhesive Ruler (GN711)
- ZORO SELECT Vibration Isolator, 370 Lb Max, 3/8-16 (2NPC6)
- DRILL AMERICA m7x.75 HSS Metric Hand Tap (DWTSMT7X.75)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- MICRO 100 Combo Drill/Countersink (QDC-01X)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- Micro 100 Countersinks, Center Drills & Spotting Drills