Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-013
Zoro # G7868506
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 1.60mm
Product Information
- Brand Micro 100
- MFR # DCM-013
- Zoro # G7868506
- UPC # 728709126301
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.60mm |
Overall Length | 35.00 mm |
Drill Size | 1.60 mm |
Body Dia. | 3.15 mm |
Drill Point Dia. | 1.25 mm |
Point Dia. | 1.25mm |
Dimension Type | Metric |
Size- Decimal | () |
Flute Length | 0.35 mm |
Shank Dia. | 3.150 mm |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (QDC-4)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- Micro 100 Center Drills