Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-010
Zoro # G7862285
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Product Information
- Brand Micro 100
- MFR # DCM-010
- Zoro # G7862285
- UPC # 728709126295
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.30mm |
Overall Length | 35.00 mm |
Drill Size | 1.30 mm |
Body Dia. | 3.15 mm |
Drill Point Dia. | 1.00 mm |
Dimension Type | Metric |
Point Dia. | 1.00mm |
Size- Decimal | () |
Shank Dia. | 3.150 mm |
Flute Length | 0.35 mm |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- BON TOOL Bon 21-360 Folding Tri-Square 48" Aluminuminum (21-360)
- GENERAL TOOLS PIN VISE 4 IN 1 (GN75801)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- Micro 100 Countersinks, Center Drills & Spotting Drills