Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-005
Zoro # G8046412
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Product Information
- Brand Micro 100
- MFR # DCM-005
- Zoro # G8046412
- UPC # 728709126271
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.80mm |
Overall Length | 35.00 mm |
Drill Size | 0.80 mm |
Body Dia. | 3.15 mm |
Drill Point Dia. | 0.50 mm |
Dimension Type | Metric |
Point Dia. | 0.50mm |
Size- Decimal | () |
Size - Decimal | 0.80mm - 0.0315 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Metric |
Series | DCm |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain, Carbide, 60 Degrees , 0.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5380CF)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel (S02.5G SCLDR1.2)
- MICRO 100 Combo Drill/Countersink (DCM-013)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- Micro 100 Center Drills