Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DC-6
Zoro # G8028535
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Micro 100
- MFR # DC-6
- Zoro # G8028535
- UPC # 728709126264
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 7/32" |
Overall Length | 3 in |
Drill Size | 7/32 in |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Fractional Inch |
Size- Decimal | #8 (0.1990) |
Point Dia. | 7/32" |
Size - Decimal | 7/32 in - 0.2188 |
Flute Length | 1.125" (1-1/8) |
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (72321RPB144520)
- POWERBUILT 3Pc Metric Zeon Wheel Socket Set (941437)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- GARANT HSS-E Center Drill Set in a Case, 10 Pieces (111055 10)
- Micro 100 Countersinks, Center Drills & Spotting Drills