Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DC-3
Zoro # G4389034
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Product Information
- Brand Micro 100
- MFR # DC-3
- Zoro # G4389034
- UPC # 728709126233
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 7/64" |
Overall Length | 2 in |
Drill Size | 7/64 in |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | 8.00mm (0.3150) |
Point Dia. | 7/64" |
Dimension Type | Fractional Inch |
Size - Decimal | 7/64 in - 0.1094 |
Flute Length | 5/8" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- PROSKIT ABS Tool Case (900-141)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- IGAGING Inch & Metric Dial Caliper, 6" - 100-164 (100-164)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- Micro 100 Countersinks, Center Drills & Spotting Drills