Shop All Profiling Tools
Micro 100
Carbide Standard - Axial and Radial Profiling Right Hand
Mfr # PA8-230500
Zoro # G805307721
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.500" (1/2)
- Shank Dia. 0.3125" (5/16)
- Projection 0.0700"
- Finish UN
Product Information
- Brand Micro 100
- MFR # PA8-230500
- Zoro # G805307721
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.500" (1/2) |
Shank Dia. | 0.3125" (5/16) |
Details
Description
0.2520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Groove/Turn Indexable Holder, W40GR-L (6821911)
- SATA Precision Combination Screwdriver Set, 1 (ST09317SJ)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Red, 35 in W (KTI75119)
- AMERICAN SAFETY RAZOR American Safety Razor ASR-61-0117 Single Edge Razor Blades - Pack of 100 (ASR-61-0117)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated (QPF8-140500X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-140375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- Micro 100 Indexable Tools