Shop All Profiling Tools
Micro 100
Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated
Mfr # PA5-180375X
Zoro # G905307911
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.375" (3/8)
- Shank Dia. 0.2500" (1/4)
- Projection 0.0550"
- Cutting Direction right hand
Product Information
- Brand Micro 100
- MFR # PA5-180375X
- Zoro # G905307911
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.375" (3/8) |
Shank Dia. | 0.2500" (1/4) |
Details
Description
0.1980" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0550" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-1/4" Carbide Grit T-Shank Jig Saw Blade for Ceramic Tile & Glass (DJT130RF)
- AIRCAT .6 Hp 3/8" Composite Reversible Drill (4338)
- DE-STA-CO With 375509 Latch 375-B (375-B)
- TESA BROWN & SHARPE Outside Micrometer, Range 0" to 1" (00180070)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Radial Profiling Right Hand (PR8-140375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated (QPF8-140500X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- Micro 100 Profiling Tools