Shop All Profiling Tools
Micro 100
Carbide Radial Profiling Right Hand, AlTiN Coated
Mfr # PR8-360750X
Zoro # G705308323
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.750" (3/4)
- Shank Dia. 0.3750" (3/8)
- Finish AlTiN
- Cutting Direction right hand
Product Information
- Brand Micro 100
- MFR # PR8-360750X
- Zoro # G705308323
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.750" (3/4) |
Shank Dia. | 0.3750" (3/8) |
Details
Finish | AlTiN |
Cutting Direction | right hand |
Projection | 0.1300" |
Description
0.3820" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1300" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 38mm 1/2 Sq. Drive (14400A-9/16)
- ZORO SELECT Pistol Grip Riveter, 3/16, 1/8, 5/32 In (5TUW6)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- HHIP CXA-10 Knurling, Turning & Facing Holder 250-310 (3900-5236) (3900-5236)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-140375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-120375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-460750X)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- Micro 100 Indexable Tools