Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-040100
Zoro # G805308063
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0365"
- Max. Bore Dia. 0.100"
- Left/Right Hand right hand
Product Information
- Brand Micro 100
- MFR # QMBB-040100
- Zoro # G805308063
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.100" |
Width | 0.0250" |
Neck Dia. (In.) | 0.0320" |
Details
Min. Bore | 0.0365" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0200" |
Projection | 0.0035" |
Description
0.0365" Min Bore DIA x 0.100" Max Bore Depth x 0.0250" Tooth Width x 0.0035" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX Alligator 7-1/4in V-Jaw Tongue & Groove Plier (88 01 180 SBA)
- GREENLEE Basket-Type Pulling Grip, 6600 lb. (30464)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- Micro 100 Indexable Boring Bars