Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-030075
Zoro # G605307754
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0275"
- Width 0.0250"
- Finish UN
Product Information
- Brand Micro 100
- MFR # QMBB-030075
- Zoro # G605307754
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Width | 0.0250" |
Max. Bore Dia. | 0.075" |
Neck Dia. (In.) | 0.0240" (.6 mm) |
Details
Min. Bore | 0.0275" |
Finish | UN |
Offset | 0.0150" (1/64) |
Projection | 0.0025" |
Left/Right Hand | right hand |
Description
0.0275" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Stainless L Nose Plier (PM-396G)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 9 Pc (54009)
- DAP Wd Flr Ntrl 32Oz (00543)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-120750)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- HHIP TBBL10 Indexable Boring Bar (1029-0626)
- Micro 100 Indexable Tools