Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-140500
Zoro # G705307852
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Neck Dia. (In.) 0.1150"
- Max. Bore Dia. 0.500" (1/2)
Product Information
- Brand Micro 100
- MFR # PBT2-140500
- Zoro # G705307852
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1150" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0463" |
Projection | 0.0250" |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 14mm Hex 43mm 1/2 Sq. Drive (4012M.43-14)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- IRWIN Die Wrench, Fixed (12436)
- WRIGHT TOOL Multi-Dr 4 Pc Set - Imp Adaptor w/Ball L (9500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001750)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- Micro 100 Indexable Boring Bars