Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-260500-000X
Zoro # G905307515
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2800"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1950"
Product Information
- Brand Micro 100
- MFR # QBB-260500-000X
- Zoro # G905307515
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AC210VS)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 48" (CC958)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- PROTO Master Tool Set, General Purpose (J99430)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0855)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- Micro 100 Indexable Tools