Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-140900-000X
Zoro # G305308273
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Neck Dia. (In.) 0.1050"
- Max. Bore Dia. 0.900"
Product Information
- Brand Micro 100
- MFR # QBB-140900-000X
- Zoro # G305308273
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.900" |
Details
Min. Bore | 0.1520" |
Finish | AlTiN |
Offset | 0.0463" |
Left/Right Hand | right hand |
Projection | 0.0350" |
Description
0.1520" Min Bore DIA x 0.900" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver (32308)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- Micro 100 Indexable Boring Bars