Shop All Profiling Tools
Micro 100
Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Mfr # QPF5-080150X
Zoro # G905308000
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Bore Dia. 0.150"
- Shank Dia. 0.1875" (3/16)
- Projection 0.0100"
- Cutting Direction right hand
Product Information
- Brand Micro 100
- MFR # QPF5-080150X
- Zoro # G905308000
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1.50" (1-1/2) |
Bore Dia. | 0.150" |
Shank Dia. | 0.1875" (3/16) |
Details
Description
0.0900" Min Bore DIA x 0.150" Max Bore Depth x 0.0100" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- MITUTOYO 1000 to 4000/.01mm I.M.E.Rod (140-159)
- STANLEY Medium Cups 14325 (H1200132150)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Radial Profiling Right Hand (PR8-140375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .300 (QMBB-100300X)
- Micro 100 Indexable Tools