Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-080500
Zoro # G205308199
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0700"
- Finish UN
- Max. Bore Dia. 0.500" (1/2)
Product Information
- Brand Micro 100
- MFR # MBB-080500
- Zoro # G205308199
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.0600" |
Width | 0.0700" |
Details
Min. Bore | 0.0700" |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0400" |
Projection | 0.0100" |
Description
0.0700" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10", 24-Teeth Circular Saw Blade (D1024X)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010YL-0A0)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4601800X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- Micro 100 Indexable Tools