Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-030125X
Zoro # G805307677
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0275"
- Max. Bore Dia. 0.125" (1/8)
- Left/Right Hand right hand
Product Information
- Brand Micro 100
- MFR # MBB-030125X
- Zoro # G805307677
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Max. Bore Dia. | 0.125" (1/8) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0250" |
Details
Min. Bore | 0.0275" |
Left/Right Hand | right hand |
Offset | 0.0150" (1/64) |
Projection | 0.0025" |
Finish | AlTiN |
Description
0.0275" Min Bore DIA x 0.125" (1/8) Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" (13mm) VSR Drill (DW245)
- DRILL AMERICA .4080 HSS Straight Shank Chucking Reamer (DWRR.4080)
- WIHA Interchangeable Blade Bit Set, Pieces 10 (28194)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 3/4 in L (54TL75)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- Micro 100 Indexable Boring Bars