Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-015075X
Zoro # G305308471
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0135"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.0120" (.3 mm)
Product Information
- Brand Micro 100
- MFR # MBB-015075X
- Zoro # G305308471
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0120" (.3 mm) |
Width | 0.0250" |
Max. Bore Dia. | 0.075" |
Details
Min. Bore | 0.0135" |
Left/Right Hand | right hand |
Projection | 0.0015" |
Offset | 0.0075" |
Finish | AlTiN |
Description
0.0135" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0015" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Multi Mark Drywall Cutout Locator (8115)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- KRAFT TOOL Handle Adapt Plate, Swivel Action, 2 Hole (CC660)
- MILWAUKEE TOOL 300 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B300X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-015075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- Micro 100 Indexable Boring Bars