Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 8mm, Cut L 22mm
Mfr # AECM-0810-2
Zoro # G7874657
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 63.0mm
- Milling Diameter 8.00mm
- Number of Flutes 2
- End Mill Style Corner Radius
Product Information
- Brand Micro 100
- MFR # AECM-0810-2
- Zoro # G7874657
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63.0mm |
Milling Diameter | 8.00mm |
Length of Cut | 22.00mm |
Shank Dia. | 8.000mm |
Corner Radius | 1.00mm |
Milling Dia. | 8.000mm |
Dimension Type | Metric |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Grade | C2 Micro Grain |
Helix Angle | 30 Degrees |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
End Mill Application | Roughing/Finishing |
End Mill Material | Carbide |
Item | Corner Radius End Mill |
List Number | AECM |
Finish - Machining | Bright (Uncoated) |
Description
8.000 mm Cutter DIA x 1.00 mm Radius x 22.00 mm Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (450309)
- MAGNET SOURCE Mini Sweeper, 31-1/4 in. L (07294)
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 2 FLT (SEM-187-02)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.066, 2 FLT (RME-022-2)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03X)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (EMS-125-4X)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- Micro 100 End Mills