Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 6mm, Cut L 16mm
Mfr # AECM-0603-4
Zoro # G8411925
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.30mm
- Measurement System Metric
- Milling Diameter 6.00mm
- Overall Length 57.00 mm
Product Information
- Brand Micro 100
- MFR # AECM-0603-4
- Zoro # G8411925
- UPC # 728709101629
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.30mm |
Milling Diameter | 6.00mm |
Overall Length | 57.00 mm |
Length of Cut | 16.00 mm |
Shank Dia. | 6.00 mm |
Milling Dia. | 6.00 mm |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 0.30mm, 16.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-3/8"x17-1/2" Auger Bit (DAG3150)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut (K0637.10510A7)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- ARMOR TOOL Auto Adjust 6"" Drill Press/Bench Clamp (6DP-70)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.9 mm, 2 FLT (RMEM-003-2)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 4 FLT (SEM-312-04)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- Micro 100 Carbide End Mills