Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 6.0mm, Cut L 16mm
Mfr # AEMM-060-3
Zoro # G8010581
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # AEMM-060-3
- Zoro # G8010581
- UPC # 728709102695
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 16.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 16.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier (J210AHG)
- TRUPER Truper MD-4FD-C 4 lbs. Fiberglass Heavy Duty Sledge Hammer (132310)
- BON TOOL Bon 24-290 Sheepskin Applicator (24-290)
- OSG Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle (220-2280)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5)
- MICRO 100 Carbide End Mill, 3/4, Cut 2-1/2, 4 FLT (SHL-750-4X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- Micro 100 End Mills