Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 5/8, Cut L 1-1/4
Mfr # ARC-625-5-090
Zoro # G8361297
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3-1/2"
- Number of Flutes 5
- End Mill Style Corner Radius
Product Information
- Brand Micro 100
- MFR # ARC-625-5-090
- Zoro # G8361297
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Milling Dia. | 5/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8" |
Corner Radius | 0.090" |
Details
Measurement System | Fractional Inch |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
List Number | ARC |
Helix Angle | 45 Degrees |
Grade | C2 Micro Grain |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Single End/Double End | Single End |
End Mill Application | Roughing/Finishing |
Finish - Machining | Bright (Uncoated) |
Description
0.6250" (5/8) Cutter DIA x 0.090" Radius x 1.250" (1-1/4) Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 5 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- FEIN Pcb, Magforce, Reed, 120v Rohs (30798550060)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- STARRETT 1-5/8" (41mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0158)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- MICRO 100 Carbide End Mill, Dia 10mm, Cut L 50mm (AELM-100-4)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEM-187-3)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279518)
- Micro 100 End Mills