Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 5/16, Cut L 13/16
Mfr # ARM-312-3
Zoro # G8344901
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # ARM-312-3
- Zoro # G8344901
- UPC # 728709104330
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-971 Paver Sledge 8No. 31" Wood Handle White/Black Head (21-971)
- J.W. WINCO WN300-KT-92-1/2X13-OS Adjustable Lever Steel (8TF36O)
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- BETA Ball Head Hex Driver, 2mm (012930501)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (AELM-030-4)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 2.4 mm, 2 FLT (RMEM-008-2)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 4mm (AEMM-010-4X)
- MICRO 100 Carb End Mill, 3/64 In, 3FL, CC, Uncoated (GEM-046-3)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- Micro 100 Carbide End Mills